Zoro Homepage

1/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40

  • Mfr # 4385010480

  • Zoro # G1558063


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Pipe Size - Nominal
1/4"
Overall Pipe Length
4-1/2"
Pipe Type
Seamless
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385010480
Zoro #
G1558063
UPC #
092201161789
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/4"
Overall Pipe Length
4-1/2"
Pipe Size (Fittings)
1/4"

Details

Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Material (Pipe)
Brass

Description

Nipple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.