Zoro Homepage

1/8" MNPT x 2" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal

  • Mfr # 4385010020

  • Zoro # G1557792


product price: $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

Pipe Size - Nominal
1/8"
Overall Pipe Length
2"
Pipe Type
Seamless
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385010020
Zoro #
G1557792
UPC #
092201161628
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/8"
Overall Pipe Length
2"
Pipe Size (Fittings)
1/8"

Details

Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Material (Pipe)
Brass
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal

Description

Nipple,1/8x2 In.,40,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.