Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80

  • Mfr # 4354000140

  • Zoro # G6788113


product price: $22.65
/ea

Key Features

Overall Pipe Length
10"
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354000140
Zoro #
G6788113
UPC #
-
Country of Origin
China

Dimensions

Overall Pipe Length
10"
Pipe Size (Fittings)
1/8"

Details

Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Item
Seamless Black Pipe Nipple

Description

Seamless Nipple,Black,80,1/8X10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.