Zoro Homepage

2-1/2" Black Square Plug

  • Mfr # 4316002618

  • Zoro # G6778228


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Specific Fitting Shape
Square Head Plug
Pipe Size (Fittings)
2-1/2"
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316002618
Zoro #
G6778228
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2-1/2"

Details

Specific Fitting Shape
Square Head Plug
Item
Square Plug
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal

Description

Square Plug,Black,150lb,2-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.