Zoro Homepage

2-1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40

  • Mfr # 4385013730

  • Zoro # G1560078


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2-1/2"
Overall Pipe Length
24"
Pipe Type
Seamless
Material (Pipe)
Brass
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385013730
Zoro #
G1560078
UPC #
092201288004
Country of Origin
China

Dimensions

Pipe Size - Nominal
2-1/2"
Overall Pipe Length
24"
Pipe Size (Fittings)
2-1/2"

Details

Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Material (Pipe)
Brass
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT

Description

Nipple,2-1/2 In.x24 In.,40,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.