
2-1/2" x 1-1/4" Black 90 Degree Reducing Elbow
Mfr # 4316001696
Zoro # G6777799
product price: $22.45
/eaKey Features
Specific Fitting Shape
90 Degree Reducing Elbow
Pipe Size (Fittings)
2-1/2" x 1-1/4"
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4316001696
Zoro #
G6777799
UPC #
-
Country of Origin
China
Dimensions
Pipe Size (Fittings)
2-1/2" x 1-1/4"
Details
Specific Fitting Shape
90 Degree Reducing Elbow
Item
90 Degree Reducing Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Description
Reducing 90 Elbow,Blk,150lb,2-1/2X1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.