2" MNPT x 14" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013360
Zoro # G1559953
product price: $71.39
/eaKey Features
Overall Pipe Length
14"
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385013360
Zoro #
G1559953
UPC #
092201287717
Country of Origin
China
Dimensions
Overall Pipe Length
14"
Pipe Size (Fittings)
2"
Details
Item
Brass Pipe Nipple
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Description
Nipple,2 In.x14 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.