2" MNPT x 42" TBE Brass Pipe Nipple Sch 40
Mfr # 4385013440
Zoro # G1559883
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Overall Pipe Length
42"
Material (Pipe)
Brass
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385013440
Zoro #
G1559883
UPC #
092201322364
Country of Origin
China
Dimensions
Overall Pipe Length
42"
Pipe Size (Fittings)
2"
Details
Item
Brass Pipe Nipple
Material (Pipe)
Brass
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Brass
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Description
Nipple,2 In.x42 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.