2" MNPT x 5 ft. TBE Brass Pipe Nipple Sch 40
Mfr # 4385013460
Zoro # G1560111
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Nominal
2"
Overall Pipe Length
60"
Pipe Type
Seamless
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385013460
Zoro #
G1560111
UPC #
092201314185
Country of Origin
China
Dimensions
Pipe Size - Nominal
2"
Overall Pipe Length
60"
Pipe Size (Fittings)
2"
Details
Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Description
Nipple,2 In.x60,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.