Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH

  • Mfr # 4354005250

  • Zoro # G6790100


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
8"
Pipe Fitting Schedule/Class
Schedule XXH
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354005250
Zoro #
G6790100
UPC #
-
Country of Origin
China

Dimensions

Overall Pipe Length
8"
Pipe Size (Fittings)
2"

Details

Pipe Fitting Schedule/Class
Schedule XXH
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Item
Seamless Black Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple

Description

XXH SMLS Nipple,Black,2X8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.