Zoro Homepage

3" C X C Swing Check Valve

  • Mfr # 4347003070

  • Zoro # G6775793


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Sweat
Body Material
Forged Lead Free Brass
Size
3"
Max. Pressure
200 lb. WOG, 125 lb. WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347003070
Zoro #
G6775793
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Size
3"
Size
3"
Length
7.68"

Details

Connection Type
Sweat
Body Material
Forged Lead Free Brass
Item
Swing Check Valve
Max. Pressure
200 lb. WOG, 125 lb. WSP

Description

CXC SW Check Valve,NL 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.