Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" MNPT x 20" TBE Brass Pipe Nipple Sch 40

  • Mfr # 4385014140

  • Zoro # G1560297


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
20"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385014140
Zoro #
G1560297
UPC #
092201288202
Country of Origin
China

Dimensions

Overall Pipe Length
20"
Pipe Size (Fittings)
3"

Details

Item
Brass Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple

Description

Nipple,3 In.x20 In.,40,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.