
3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354004080
Zoro # G6789559
product price: $78.55
/ea
Free Shipping & Returns
Key Features
Overall Pipe Length
7"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3"
Basic Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4354004080
Zoro #
G6789559
UPC #
-
Country of Origin
China
Dimensions
Overall Pipe Length
7"
Pipe Size (Fittings)
3"
Details
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Item
Seamless Black Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Description
Seamless Nipple,Black,80,3X7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.