Zoro Homepage

3" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH

  • Mfr # 4354005400

  • Zoro # G6790003


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
Close Thread
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule XXH
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354005400
Zoro #
G6790003
UPC #
-
Country of Origin
China

Dimensions

Overall Pipe Length
Close Thread
Pipe Size (Fittings)
3"

Details

Item
Seamless Black Pipe Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule XXH
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT

Description

XXH SMLS Nipple,Black,3XCLS In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.