Zoro Homepage

3" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH

  • Mfr # 4354005450

  • Zoro # G6790073


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
10"
Pipe Fitting Schedule/Class
Schedule XXH
Specific Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3"
Pipe Fitting Connection Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354005450
Zoro #
G6790073
UPC #
-
Country of Origin
China

Dimensions

Overall Pipe Length
10"
Pipe Size (Fittings)
3"

Details

Pipe Fitting Schedule/Class
Schedule XXH
Item
Seamless Black Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal

Description

XXH SMLS Nipple,Black,3X10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.