Zoro Homepage

3/4" Brass Inline Check Valve

  • Mfr # 4347003720

  • Zoro # G6775787


product price: $20.65
/ea

Key Features

Pipe Size
3/4"
Connection Type
Threaded
Body Material
Lead Free Brass
Max. Pressure
200 psi
Width
2.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347003720
Zoro #
G6775787
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Size
3/4"
Width
2.74"
Length
1-1/2"
Size
3/4"

Details

Connection Type
Threaded
Body Material
Lead Free Brass
Max. Pressure
200 psi
Item
Check Valve
Material of Construction
Brass

Description

Brass Inline Check Valve,IPS,NL 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.