3/4" MNPT x 8-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011750
Zoro # G1558748
product price: $11.35
/eaKey Features
Overall Pipe Length
8-1/2"
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385011750
Zoro #
G1558748
UPC #
092201287106
Country of Origin
China
Dimensions
Overall Pipe Length
8-1/2"
Pipe Size (Fittings)
3/4"
Details
Item
Brass Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Brass
Description
Nipple,3/4x8-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.