Zoro Homepage

3/8" MNPT x 7" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal

  • Mfr # 4385010930

  • Zoro # G1558389


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Overall Pipe Length
7"
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Material (Pipe)
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385010930
Zoro #
G1558389
UPC #
092201286925
Country of Origin
China

Dimensions

Overall Pipe Length
7"
Pipe Size (Fittings)
3/8"

Details

Item
Brass Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Material (Pipe)
Brass
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple

Description

Nipple,3/8x7 In.,1/2 In.,40,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.