Zoro Homepage

3/8" Swing Check Valve

  • Mfr # 4347002800

  • Zoro # G6775638


product price: $7.65
/ea

Key Features

Pipe Size
3/8"
Connection Type
Threaded
Body Material
Forged Lead Free Brass
Size
3/8"
Length
2.08"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347002800
Zoro #
G6775638
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8"
Size
3/8"
Length
2.08"

Details

Connection Type
Threaded
Body Material
Forged Lead Free Brass
Max. Pressure
200 lb. WOG, 125 lb. WSP
Item
Swing Check Valve

Description

SW Check IPS 200 NSF,NL 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.