Zoro Homepage

4" MNPT x MNPT Seamless Black Pipe Nipple Schedule XXH

  • Mfr # 4354005850

  • Zoro # G6790198


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Overall Pipe Length
10"
Pipe Size (Fittings)
4"
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354005850
Zoro #
G6790198
UPC #
-
Country of Origin
China

Dimensions

Overall Pipe Length
10"
Pipe Size (Fittings)
4"

Details

Item
Seamless Black Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule XXH
Pipe Fitting Connection Type
MNPT x MNPT

Description

XXH SMLS Nipple,Black,4X10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.