Zoro Homepage

6" Black Recessed Coupling

  • Mfr # 4357001020

  • Zoro # G6776913


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Pipe Size (Fittings)
6"
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4357001020
Zoro #
G6776913
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
6"

Details

Specific Fitting Shape
Coupling
Item
Recessed Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal

Description

API 5L Coupling,Recess,Blk,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.