Zoro Homepage

8" x 6" Black Hex Bushing

  • Mfr # 4316000838

  • Zoro # G6777473


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Size (Fittings)
8" x 6"
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316000838
Zoro #
G6777473
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
8" x 6"

Details

Specific Fitting Shape
Hex Bushing
Item
Hex Bushing
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal

Description

Hex Bushing,Black,150lb,8X6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.