Zoro Homepage

Carbon Steel Nipple, Seamlss Galvnzd, 2

  • Mfr # 0831037007

  • Zoro # G7599296


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Nipple
Seamless/Welded
Seamless
Basic Pipe Fitting Shape
Nipple
Pipe Size - Pipe Fitting
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0831037007
Zoro #
G7599296
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size - Nominal
2 in
Overall Pipe Length
2"
Nominal Pipe Size
2 in
Overall Length
2 in

Details

Item
Carbon Steel Nipple
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Nipple
Seamless/Welded
Seamless
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Schedule
80
Schedule
Schedule 80
Manufacture Location
Globally Sourced
Metal Pipe Construction
Seamless

Description

Nipple, Manufacture Location Globally Sourced, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Overall Length 2 in, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.