Zoro Homepage

CXC Ball Valve, FP 600, NL 1"

  • Mfr # 4347001650

  • Zoro # G6774901


product price: $20.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347001650
Zoro #
G6774901
UPC #
-
Country of Origin
China

Details

Item
CXC Ball Valve,FP 600,NL 1"

Description

CXC Ball Valve,FP 600,NL 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.