Zoro Homepage

CXC Ball Valve, FP 600, NL 2"

  • Mfr # 4347001250

  • Zoro # G6775087


product price: $59.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347001250
Zoro #
G6775087
UPC #
-
Country of Origin
China

Details

Item
CXC Ball Valve,FP 600,NL 2"

Description

CXC Ball Valve,FP 600,NL 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.