Zoro Homepage

CXC Prem Straight Stop, NL 3/4"

  • Mfr # 4347003380

  • Zoro # G6775960


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Body Material
Cast Brass
Connection Type
Sweat
Max. Pressure
125 lb. CWP
Length
2.68"
Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347003380
Zoro #
G6775960
UPC #
-
Country of Origin
China

Dimensions

Length
2.68"
Size
3/4"

Details

Item
CXC Prem Straight Stop,NL 3/4"
Body Material
Cast Brass
Connection Type
Sweat
Max. Pressure
125 lb. CWP

Description

CXC Prem Straight Stop,NL 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.