Zoro Homepage

Elbow, 45 deg, 3", 125, Brz Nl

  • Mfr # 4385002410

  • Zoro # G1554268


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degree Elbow
Pipe Size - Pipe Fitting
3"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385002410
Zoro #
G1554268
UPC #
092201383891
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3"

Details

Item
45 Degree Elbow
Specific Fitting Shape
45 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow

Description

Elbow,45 deg,3",125,Brz Nl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.