Elbow, 90 deg, 1/2", 125, Brz Nl
Mfr # 4385001870
Zoro # G1554143
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Specific Fitting Shape
90 Degree Elbow
Pipe Size - Pipe Fitting
1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385001870
Zoro #
G1554143
UPC #
092201371065
Country of Origin
Thailand
Dimensions
Pipe Size - Pipe Fitting
1/2"
Details
Item
Elbow,90 deg,1/2",125,Brz Nl
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Description
Elbow,90 deg,1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.