Zoro Homepage
This item is Discontinued.
Smith-Cooper 2" Butt Weld SS Long Radius 90 Degree Elbow Sch 40 S2046LE020

2" Butt Weld SS Long Radius 90 Degree Elbow Sch 40 (Discontinued)

  • Mfr # S2046LE020
  • Zoro # G1160932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2046LE020
Zoro #
G1160932
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"

Details

Specific Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
Long Radius Elbow, 90 Degrees
Pipe Fitting Connection Type
Butt Weld
Standards
Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a
Specific Pipe Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Schedule/Class
Schedule 40

Description

Long Radius Elbow, 90 Degrees , Pipe Fitting Material 316L Stainless Steel, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Butt Weld, Standards Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.