Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow 90, Galvanized, 150lb, 5"

  • Mfr # 4316010524

  • Zoro # G6778587


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Pipe Size - Pipe Fitting
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316010524
Zoro #
G6778587
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
5"

Details

Item
Elbow 90,Galvanized,150lb,5"
Specific Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow

Description

Elbow 90,Galvanized,150lb,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.