
FIPXC Dielectric Union, NL 2"
Mfr # 4347004090
Zoro # G6776539
product price: $23.75
/eaKey Features
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4347004090
Zoro #
G6776539
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Details
Item
Dielectric Union
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Description
FIPXC Dielectric Union,NL 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.