
Flanged 22-1/2 Bend, Duc. Iron, 150lb, 6"
Mfr # 4319002458
Zoro # G6780903
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
6"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged 22-1/2 Degree Bend
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4319002458
Zoro #
G6780903
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged 22-1/2 Degree Bend
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bend
Item
Flanged 22-1/2 Degree Bend
Description
Flanged 22-1/2 Bend,Duc. Iron,150lb,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.