Zoro Homepage

Flanged 90 Elbow, Ductile Iron, 150lb, 6"

  • Mfr # 4319000750

  • Zoro # G6780188


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged 90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319000750
Zoro #
G6780188
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged 90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Flanged 90 Degree Elbow

Description

Flanged 90 Elbow,Ductile Iron,150lb,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.