Zoro Homepage

Flanged Bend, 11-1/4, Duc. Iron, 150lb, 4"

  • Mfr # 4319001010

  • Zoro # G6780221


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged 11-1/4 Degree Bend
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319001010
Zoro #
G6780221
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Size (Fittings)
4"

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged 11-1/4 Degree Bend
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bend
Item
Flanged 11-1/4 Degree Bend

Description

Flanged Bend,11-1/4,Duc. Iron,150lb,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.