Zoro Homepage

Flanged Conc Reducer, Duc Iron, 150lb, 4X3"

  • Mfr # 4319000132

  • Zoro # G6780039


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
4" x 3"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Concentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319000132
Zoro #
G6780039
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4" x 3"
Pipe Size (Fittings)
4" x 3"

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Concentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Item
Flanged Concentric Reducer

Description

Flanged Conc Reducer,Duc Iron,150lb,4X3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.