
Flanged ECC Red, Duc. Iron, 150lb, 5X2-1/2"
Mfr # 4319001140
Zoro # G6780212
product price: $609.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
5" x 2-1/2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Eccentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4319001140
Zoro #
G6780212
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
5" x 2-1/2"
Pipe Size (Fittings)
5" x 2-1/2"
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Eccentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Item
Flanged Eccentric Reducer
Description
Flanged ECC Red,Duc. Iron,150lb,5X2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.