
Flanged R Tee, Duc Iron, 150lb, 2-1/2X1-1/2
Mfr # 4319001910
Zoro # G6780529
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4319001910
Zoro #
G6780529
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
Pipe Size (Fittings)
2-1/2" x 1-1/2"
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Flanged Reducing Tee
Description
Flanged R Tee,Duc Iron,150lb,2-1/2X1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.