Zoro Homepage

Flanged R Tee, Ductile Iron, 150lb, 6X4X6"

  • Mfr # 4319001966

  • Zoro # G6780763


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
6" x 4" x 6"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319001966
Zoro #
G6780763
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6" x 4" x 6"
Pipe Size (Fittings)
6" x 4" x 6"

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Reducing Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Flanged Reducing Tee

Description

Flanged R Tee,Ductile Iron,150lb,6X4X6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.