
Flanged Tee, Ductile Iron, 150lb, 3-1/2"
Mfr # 4319002314
Zoro # G6780687
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
3-1/2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4319002314
Zoro #
G6780687
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3-1/2"
Pipe Size (Fittings)
3-1/2"
Details
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flanged Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Flanged Tee
Description
Flanged Tee,Ductile Iron,150lb,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.