Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Tee, Ductile Iron, GALV 150lb, 6"

  • Mfr # 4319002324

  • Zoro # G6781527


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flanged Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Size - Pipe Fitting
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319002324
Zoro #
G6781527
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6"

Details

Item
Flanged Tee,Ductile Iron,GALV 150lb,6"
Specific Fitting Shape
Flanged Tee
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee

Description

Flanged Tee,Ductile Iron,GALV 150lb,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.