Hex Bushing, 1-1/2"x1/2", 125, Brz Nl
Mfr # 4385003170
Zoro # G1554502
product price: $14.99
/eaKey Features
Specific Fitting Shape
Hex Bushing
Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385003170
Zoro #
G1554502
UPC #
092201384607
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Details
Item
Hex Bushing,1-1/2"x1/2",125,Brz Nl
Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Description
Hex Bushing,1-1/2"x1/2",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.