Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 2-1/2"x1-1/2", 125, NL

  • Mfr # 4385003400

  • Zoro # G1554590


product price: $38.15
/ea

Key Features

Pipe Fitting Material
Lead Free Brass
Specific Fitting Shape
Hex Bushing
Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
Basic Pipe Fitting Shape
Bushing
Overall Pipe Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4385003400
Zoro #
G1554590
UPC #
092201383655
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 1-1/2"
Overall Pipe Length
1-1/2"
Pipe Size (Fittings)
2-1/2"

Details

Item
Hex Bushing
Pipe Fitting Material
Lead Free Brass
Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal

Description

Hex Bushing,2-1/2"x1-1/2",125,NL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.