Zoro Homepage

Hex Bushing, 2-1/2"x1-1/4", 125, NL

  • Mfr # 4385003380

  • Zoro # G1554539


product price: $43.85
/ea

Key Features

Pipe Fitting Material
Lead Free Brass
Specific Fitting Shape
Hex Bushing
Pipe Size - Pipe Fitting
2" x 1-1/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385003380
Zoro #
G1554539
UPC #
092201383648
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"
Overall Pipe Length
1-1/4"
Pipe Size (Fittings)
2-1/2"

Details

Item
Hex Bushing
Pipe Fitting Material
Lead Free Brass
Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing

Description

Hex Bushing,2-1/2"x1-1/4",125,NL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.