Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 3/4x1/2", 125, Brz Nl

  • Mfr # 4385002990

  • Zoro # G1554417


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Size - Pipe Fitting
3/4" x 1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4385002990
Zoro #
G1554417
UPC #
092201371188
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"

Details

Item
Hex Bushing
Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing

Description

Hex Bushing,3/4x1/2",125,Brz Nl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.