Hex Bushing, 3/4x1/8", 125, Brz Nl
Mfr # 4385002930
Zoro # G1554329
product price: $3.85
/eaSold in multiples of 3 for $11.55
Key Features
Specific Fitting Shape
Hex Bushing
Pipe Size - Pipe Fitting
3/4" x 1/8"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385002930
Zoro #
G1554329
UPC #
092201385079
Country of Origin
Thailand
Dimensions
Pipe Size - Pipe Fitting
3/4" x 1/8"
Details
Item
Hex Bushing,3/4x1/8",125,Brz Nl
Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Description
Hex Bushing,3/4x1/8",125,Brz Nl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.