Zoro Homepage

Hex Bushing, Galvanized, 150lb, 3X3/4"

  • Mfr # 4316010882

  • Zoro # G6778760


product price: $14.89
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Pipe Size - Pipe Fitting
3" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4316010882
Zoro #
G6778760
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3" x 3/4"

Details

Item
Hex Bushing,Galvanized,150lb,3X3/4"
Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing

Description

Hex Bushing,Galvanized,150lb,3X3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.