Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, Galvanized, 150lb, 4X1"

  • Mfr # 4316010898

  • Zoro # G6778961


product price: $26.29
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Pipe Size - Pipe Fitting
4" x 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4316010898
Zoro #
G6778961
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4" x 1"

Details

Item
Hex Bushing,Galvanized,150lb,4X1"
Specific Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing

Description

Hex Bushing,Galvanized,150lb,4X1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.