Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose End Vacuum BRKR, NL 3/4"

  • Mfr # 4347003540

  • Zoro # G6776091


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Pipe Fitting Material
Lead Free Brass
Tube Size
3/4"
Basic Pipe Fitting Material
Metal
Temp. Range
Upto to 180 Degrees F
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4347003540
Zoro #
G6776091
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4"
Overall Pipe Length
1.36"

Details

Pipe Fitting Material
Lead Free Brass
Basic Pipe Fitting Material
Metal
Item
Vacuum Breaker
Temp. Range
Upto to 180 Degrees F
Max. Pressure
125 psi

Description

Hose End Vacuum BRKR,NL 3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.