
Hose X Thrd King Nipple, 316, 1-1/4"
Mfr # 4321002062
Zoro # G6800199
product price: $22.69
/eaKey Features
Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Fitting Connection Type
Hose x NPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321002062
Zoro #
G6800199
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1-1/4"
Tube Size
1-1/4"
Pipe Size
1-1/4"
Pipe Size (Fittings)
1-1/4"
Details
Specific Fitting Shape
King Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Hose x NPT
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
King Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
King Nipple
Pipe Fitting Connection Type
Hose x NPT
Description
Hose X Thrd King Nipple,316,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.