Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IPS Ball Valve, FP 600, NL 1"

  • Mfr # 4347001350

  • Zoro # G6774673


product price: $20.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4347001350
Zoro #
G6774673
UPC #
-
Country of Origin
China

Details

Item
IPS Ball Valve,FP 600,NL 1"

Description

IPS Ball Valve,FP 600,NL 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.